5/16"-18 x 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-31c-75
Zoro # G116464830
product price: $13.59
/pk 25, $0.54/eaKey Features
Phillips Drive
Pan Head
Maximum Head Width
39/64 in
Tensile Strength
80,000 psi
Thread Size
5/16"-18
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-31c-75
Zoro #
G116464830
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
39/64 in
Thread Size
5/16"-18
Overall Length
3/4 in
Maximum Head Height
7/32 in
Drive Size
#4
Fastener Length
3/4 in
Screw Size
5/16 in-18
Details
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Thread Type
Coarse
Drive
Phillips
Material Grade/Class
316
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 39/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.