5/16"-18 x 5/8 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-FP6-31C-62

  • Zoro # G916461855


product price:  $14.49
/pk 25, $0.58/ea

Key Features

Flat Head
Torx Drive
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Drive Size
T40
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FP6-31C-62
Zoro #
G916461855
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Drive Size
T40
Maximum Head Height
13/64 in
Maximum Head Width
21/32 in
Overall Length
5/8 in
Thread Size
5/16"-18

Details

Material
Stainless Steel
Head Type
Flat
Finish
Passivated
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Tamper Resistant Screw
Type
Machine Screw
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Drive
Torx

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 5/16 In.-18, Fastener Length 5/8 in, Drive Size T40, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/32 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.