Shop ZORO SELECT
See all product information
Create Account
5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 200 PK
- Mfr # MS35308-338
- Zoro # G2499699
product price:Â
$
491.99
/pk of 200, $2.46/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-24
Fastener Length
1 in
Material
Stainless Steel
Finish
Plain
Drive
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS35308-338
- Zoro #
- G2499699
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 1 in
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive
- External Hex
- System of Measurement
- Inch
- Screw Style
- Socket Head Cap Screw
Description
Socket Head Cap Screws,5/16-24X1,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.