Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Compression Low Lead Brass Nut

  • Mfr # 700061-05

  • Zoro # G5122792


product price: $1.29
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
5/16 in
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700061-05
Zoro #
G5122792
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Hex Size
9/16 in
Compression Thread Size
1/2-24
Compatible Tube Outer Diameter
5/16 in
Overall Length
7/16 in
Thread Size
1/2"-24
Length
0.44"
Outside Dia.
9/16"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Nut
Standards
NSF/ANSI 61 Annex G
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
300 psi
Fitting Material
Brass
Application
Potable Water
Compatible Tube Material
Aluminum, Copper, Thermoplastic
System of Measurement
Imperial
Minimum Operating Temperature
65 Degrees F
Fitting Shape
Nut
Type
Compression
Connection
Compression
Pressure (PSI)
300
For Media Type
Potable Water
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Thread Size 1/2 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression, Hex Size 9/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.