This item is Discontinued.

Zoro Select 5/16 in Socket Head Cap Screw, Plain Stainless Steel, 3 3/4 in Length, 250 PK B51050.031.0375

5/16 in Socket Head Cap Screw, Plain Stainless Steel, 3 3/4 in Length, 250 PK (Discontinued)

  • Mfr # B51050.031.0375
  • Zoro # G5594569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51050.031.0375
Zoro #
G5594569
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16 in
Screw Length
3 3/4 in
Drive Size
1/4 in
Head Height
0.312 in
Thread Length
1 1/8 in
Min. Thread Length
1 1/8 in
Head Diameter
0.468 in
Minimum Thread Length
1 1/8 in
Dia./Thread Size
5/16"-18
Head Dia.
0.4688 in
Length
3 3/4 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
85,000 to 150,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Rockwell Hardness
B80 to C32
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Tensile Strength
85,000 psi
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Finish Type
Plain
Head Type
Standard
Material Type
Stainless Steel
Dimensional Standards
ASME B18.3
Fastener Finish
Plain
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Material Grade
18-8
Fastener Industry Standards
ASME B18.3

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 3 3/4 in, Head Height 0.312 in, Head Diameter 0.468 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.