Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Low Lead Brass Nut

  • Mfr # 700261-05

  • Zoro # G6185121


product price: $2.79
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Tube Size
5/16 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700261-05
Zoro #
G6185121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/16 in
Compression Thread Size
1/2-24
Overall Length
7/16 in
Thread Size
1/2"-24
Compatible Tube Outer Diameter
5/16 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut/Sleeve
Fitting Connection Type
Compression
Max. Pressure
300 psi
Basic Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees to 250 Degrees F
Standards
NSF 61 Annex G
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
300 psi
Application
Potable Water
System of Measurement
Imperial
Fitting Shape
Nut
Pressure (PSI)
300
Connection
Compression
Operating Pressure - Maximum
300 psi
For Media Type
Potable Water
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Thread Size 1/2 In.-24, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/16 in, Standards NSF 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.