5/16 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 31WUSS
Zoro # G022725490
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Inside Diameter
3/8 in
Maximum Thickness
5/64 in
Outside Diameter
7/8 in
Thickness Tolerance
=+/-0.020
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31WUSS
Zoro #
G022725490
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16 in
Inside Diameter
3/8 in
Maximum Thickness
5/64 in
Outside Diameter
7/8 in
Minimum Thickness
0.084 in
Details
Thickness Tolerance
=+/-0.020
System of Measurement
Inch
Standards
ASME B18.12.1-2009
Item
Flat Washer
Finish
Zinc Plated
Material
Steel
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.