Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 1/4" Low Lead Brass Reducer

  • Mfr # 700082-0504

  • Zoro # G3002907


product price: $6.79
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Reducing Connector
Tube Size
5/16 in
Basic Pipe Fitting Shape
Reducer
Compression Thread Size
7/16-24 x 1/2-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700082-0504
Zoro #
G3002907
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
5/16 in
Compression Thread Size
7/16-24 x 1/2-24
Thread Size A
1/2-24
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size B
7/16-24
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Thread Size 1
1/2-24

Details

Item
Compression Fitting Adapter
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Straight Reducing Connector
Basic Pipe Fitting Shape
Reducer
Standards
NSF/ANSI 61 Annex G
Max. Pressure
300 psi
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducer
Compatible Tube Material
Aluminum, Copper, Plastic
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
250 Degrees F
Application
Gasoline, Oils, Potable Water
Minimum Operating Temperature
40 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Fitting Shape
Straight
Pressure (PSI)
300
Connection
Compression
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Fuels, Oils, Potable Water
Operating Pressure - Maximum
300 psi

Description

Compression Fitting Adapter, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands Not Applicable, Thread Size A 1/2-24, Thread Size B 7/16-24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.