5/16X1 1/2 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS
- Mfr # 3124WFB
- Zoro # G922725521
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
System of Measurement
Inch
Inside Diameter
0.132 in
Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3124WFB
- Zoro #
- G922725521
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Inside Diameter
- 0.132 in
- Outside Diameter
- 1-1/2 in
- Maximum Thickness
- 0.080 in
- For Screw Size
- 5/16 in
- Minimum Thickness
- 0.047 in
Details
- Item
- Fender Washer
- Material
- Steel
- System of Measurement
- Inch
- Thickness Tolerance
- =+/- 0.048
- Color
- Black
- Standards
- ASME B18.22.1
- Finish
- Black Oxide
- Rockwell Hardness
- B40
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.