5/16X1 1/4 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 3120WFB

  • Zoro # G422725571


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Finish
Black Oxide
Color
Black
Rockwell Hardness
B40
Thickness Tolerance
=+/- 0.048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120WFB
Zoro #
G422725571
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
1-1/4 in
Maximum Thickness
0.080 in
Inside Diameter
0.132 in
Minimum Thickness
0.047 in

Details

Finish
Black Oxide
Color
Black
Rockwell Hardness
B40
Thickness Tolerance
=+/- 0.048
System of Measurement
Inch
Item
Fender Washer
Material
Steel
Standards
ASME B18.22.1

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.