5/16X2 Fender Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 3132WFG

  • Zoro # G722725462


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Minimum Thickness
0.047 in
Material
Steel
Finish
Galvanized
Inside Diameter
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3132WFG
Zoro #
G722725462
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
0.080 in
For Screw Size
5/16 in
Outside Diameter
2 in
Minimum Thickness
0.047 in
Inside Diameter
0.344 in

Details

Material
Steel
Finish
Galvanized
Item
Fender Washer
System of Measurement
Inch
Thickness Tolerance
=+/-0.022

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.