.531X2.0X.108 Extra Heavy Fender Washers Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 5032WFXV

  • Zoro # G922725545


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
0.108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5032WFXV
Zoro #
G922725545
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
0.108 in
Maximum Thickness
0.132 in
Inside Diameter
0.531 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
=+/-0.012

Description

Flat Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.