Zoro Homepage

5/8"-11 Socket Head Cap Screw, Button, Black Oxide Steel, 2 in Length, 5 PK

  • Mfr # U07150.062.0200

  • Zoro # G2850751


product price: $10.25
/pk 5, $2.05/ea

Key Features

Button Head
Hex Drive
Thread Size
5/8"-11
Material
Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
135,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07150.062.0200
Zoro #
G2850751
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Screw Length
2 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
2 in
Head Height
0.331 in
Min. Thread Length
2 in
Head Diameter
1 in
Minimum Thread Length
2 in
Dia./Thread Size
5/8"-11
Length
2 in
Head Dia.
1 in

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.331 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.