Zoro Homepage

5/8"-11 Socket Head Cap Screw, Socket, Plain Steel, 12 in Length, 5 PK

  • Mfr # 581667-PG

  • Zoro # G3248061


product price: $129.99
/pk 5, $26.00/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
1/2 in
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581667-PG
Zoro #
G3248061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
Screw Length
12 in
Drive Size
1/2 in
Thread Length
1 3/4 in
Vented Hole Size
Not Vented
Head Height
0.625 in
Min. Thread Length
1 3/4 in
Fastener Length
12 in
Minimum Thread Length
1-3/4 in
Head Diameter
0.937 in
Head Dia.
0.938 in
Dia./Thread Size
5/8"-11
Length
12 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 12 in, Head Height 0.625 in, Head Diameter 0.937 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.