5/8-11in x 3-1/2in Flange Bolts, Steel Zinc, 50 PK

  • Mfr # 6256MWW

  • Zoro # G2432523


product price:  $245.99
/pk 50, $4.92/ea
Free Shipping & Returns

Key Features

Flange Type
SERR Hex
Thread Size
5/8-11in x 3-1/2in
Material
Steel Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6256MWW
Zoro #
G2432523
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8-11in x 3-1/2in

Details

Flange Type
SERR Hex
Material
Steel Zinc
Item
Flange Bolts,5/8-11x3 1/2 SERR HE,PK50

Description

Flange Bolts,5/8-11x3 1/2 SERR HE,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products