Zoro Homepage

5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk.

  • Mfr # 351205G

  • Zoro # G3217916


product price: $10.39
/pk 25, $0.42/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351205G
Zoro #
G3217916
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
5/8"-18
Hex Width
15/16 in
Width Across Flats
15/16 in
Slot Width
0.24 in
Slot Depth
0.219 in
Nut Height
35/64 in
Pin Dia.
5/32 in
Overall Height
9/16 in
Maximum Slot Width
0.24 in
Minimum Slot Width
0.18 in
Thread Size
5/8"-18
Hex Height
9/16 in
For Pin Diameter
5/32 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Basic Material
Steel
Fastener Finish
Plain
Fastener Thread Type
UNF (Fine)
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Material Grade
Grade 5
Lock Type
Slotted Castle
Type
Slotted
Thread Type
Fine
Rockwell Hardness
C32
Dimensional Standards
ASME B18.2.2
Hex Type
Standard Hex
Material Grade/Class
Grade 5
Material Quality Standards
ASME B18.2.2, SAE J995
Thread Direction
Right Hand
Pack Size
Small Pack

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 9/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/32 in, Includes Pin No, Maximum Slot Width 0.24 in, Minimum Slot Width 0.18 in, Overall Height 9/16 in, Pack Size Small Pack, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.