This item is Discontinued.

Zoro Select 5/8"-18 Tap Bolt, Plain Alloy steel, 15 PK TAPG858184

5/8"-18 Tap Bolt, Plain Alloy steel, 15 PK (Discontinued)

  • Mfr # TAPG858184
  • Zoro # G5914492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPG858184
Zoro #
G5914492
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-18
Head Width
15/16 in
Length Under Head
4"
Thread Length
4"
Head Height
27/64 in
Size
5/8-18 x 4"

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Tap Bolt
Head Type
Hex Head Bolt
Fastener Industry Standards
ASME B18.2.1
Material Grade
Grade 5
Fastener Finish
Zinc Plated
Rockwell Hardness
C33 to C39
Fastener Thread Style
Partially Threaded
Thread Type
UNF
Basic Material
Steel
Class
2A
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Comparable To
Property Class 10.9
Meets/Exceeds
SAE J429 / ASME B18.2.1
Type
High Strength

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex Head Bolt, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.