5/8 Dock Washer Galvanized, 1 BOX OF 25 POUNDS
Mfr # 62WDOCG
Zoro # G222725580
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Maximum Thickness
0.280 in
Thickness Tolerance
=+/-.05
System of Measurement
Inch
Outside Diameter
3.01 in
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62WDOCG
Zoro #
G222725580
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Thickness
0.280 in
Outside Diameter
3.01 in
Minimum Thickness
0.230 in
For Screw Size
5/8 in
Details
Thickness Tolerance
=+/-.05
System of Measurement
Inch
Item
Flat Washer
Finish
Galvanized
Material
Steel
Rockwell Hardness
B68
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.