Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 Dock Washer Plain, 1 BOX OF 25 POUNDS

  • Mfr # 62WDOC

  • Zoro # G022725605


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
=+/-.05
Finish
Plain
Material
Steel
Outside Diameter
3.01 in
Rockwell Hardness
B68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WDOC
Zoro #
G022725605
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
3.01 in
Maximum Thickness
0.280 in
Minimum Thickness
0.230 in
For Screw Size
5/8 in

Details

Thickness Tolerance
=+/-.05
Finish
Plain
Material
Steel
Rockwell Hardness
B68
System of Measurement
Inch
Item
Flat Washer

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.