5/8 in ID x 75 ft L Weatherflex Medium Duty Garden Hose, PVC Tube, Green

  • Mfr # CSNWF58075

  • Zoro # G6493912


product price:  $24.19
/ea

Key Features

Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Diameter
1-4/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSNWF58075
Zoro #
G6493912
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Diameter
1-4/25 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting B Length
1/2 in
Fitting Length
1/2 in
Hose Fitting A Length
1/2 in

Details

Hose Tube Material
PVC
Hose Reinforcement Material
Polyester
Hose Color
Green
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Item
Weatherflex Medium Duty Garden Hose
Kink Resistant
Yes
Burst Pressure
300 psi
Features
Commercial Use
Temp. Range
55°F to 120°F
Fitting Material
Aluminum x Aluminum
Hose Configuration
Coupled Assembly
Hose Fitting A Gender
1/2 in
Hose Cover Material
PVC
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum

Description

Item Garden Hose, Burst Pressure 300 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.