5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing
Mfr # ZUSA-HTM-18
Zoro # G2662371
product price:Â $49.25
/eaKey Features
Outside Diameter
5/8 in
Wall Thickness
0.049"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.527 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-HTM-18
Zoro #
G2662371
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
5/8 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.527 in
Outside Dia.
5/8"
Inside Dia.
0.527"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Outside Diameter Tolerance
+/-0.01 in
Overall Length
6 ft
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.527 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,625 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.