5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-174

  • Zoro # G2800707


product price:  $24.25
/ea

Key Features

Outside Diameter
5/8 in
Wall Thickness
0.02"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.585 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-174
Zoro #
G2800707
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
5/8 in
Wall Thickness
0.02"
Tube Length
6 ft.
Inside Diameter
0.585 in
Outside Dia. Tolerance
+0.010 in /-0.010 in
Outside Dia.
5/8"
Inside Dia.
0.585"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
304 Stainless Steel
Item
Tubing
Max. Pressure
1071 psi @ 72 Degrees F
Standards
ASTM A269 19
Temp. Range
-423 Degrees to 1500 Degrees F
Type
Welded
Temper
Annealed
Fabrication
Welded
Cleaned and Capped
No
Tube Form
Straight
Material
304 Stainless Steel
Resistance Properties
Corrosion Resistant
Weight per Foot
0.129 lb/ft
Features
Formability and Ductility
Minimum Operating Temperature
-423 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
1,500 Degrees F
Maximum Operating Pressure
1,071 psi @ 72 Degrees F
Material Grade
304

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.585 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A269 19, Temper Annealed, Tube Form Straight, Wall Thickness 0.02 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.