Zoro Homepage

5/8 S A E Flat Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 62WSAEB

  • Zoro # G322725596


product price: $182.79
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
3/32 in
Outside Diameter
1-5/16 in
Inside Diameter
21/32 in
Minimum Thickness
0.121 in
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WSAEB
Zoro #
G322725596
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8 in
Maximum Thickness
3/32 in
Outside Diameter
1-5/16 in
Inside Diameter
21/32 in
Minimum Thickness
0.121 in

Details

Item
Flat Washer
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Black
Material
Steel
Finish
Black Oxide
Thickness Tolerance
=+/-0.047

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.