Zoro Homepage

5/8 S A E Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 62WSAE

  • Zoro # G522725488


product price: $113.89
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1-5/16 in
Maximum Thickness
3/32 in
Inside Diameter
21/32 in
Minimum Thickness
0.121 in
Thickness Tolerance
=+/-0.047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WSAE
Zoro #
G522725488
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
1-5/16 in
Maximum Thickness
3/32 in
For Screw Size
5/8 in
Inside Diameter
21/32 in
Minimum Thickness
0.121 in

Details

Thickness Tolerance
=+/-0.047
Finish
Zinc Plated
Item
Flat Washer
Standards
ASME B18.21.1-2009
Material
Steel
System of Measurement
Inch

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.