5/8 S A E Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS
Mfr # 62WSAEY
Zoro # G722725622
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
21/32 in
Maximum Thickness
3/32 in
Outside Diameter
1-5/16 in
Standards
ASME B18.21.1-2009
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62WSAEY
Zoro #
G722725622
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
21/32 in
Maximum Thickness
3/32 in
Outside Diameter
1-5/16 in
For Screw Size
5/8 in
Details
Standards
ASME B18.21.1-2009
Finish
Zinc Yellow
Item
Flat Washer
Rockwell Hardness
C38 to 45
Material
Steel
System of Measurement
Inch
Thickness Tolerance
=+/-0.047
Color
Yellow
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.