5/8 U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 62WUSSBZ
Zoro # G622725531
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1-3/4 in
Inside Diameter
11/16 in
Maximum Thickness
7/64 in
For Screw Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62WUSSBZ
Zoro #
G622725531
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
1-3/4 in
Inside Diameter
11/16 in
Maximum Thickness
7/64 in
For Screw Size
5/8 in
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.