5/8 U S S Flat Washer Hot Dipped Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 62WUSSG

  • Zoro # G722725561


product price: $91.89
/ea
Free Shipping & Returns

Key Features

For Screw Size
5/8 in
Maximum Thickness
7/64 in
Outside Diameter
1-3/4 in
Inside Diameter
11/16 in
Thickness Tolerance
=+/-0.026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WUSSG
Zoro #
G722725561
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8 in
Maximum Thickness
7/64 in
Outside Diameter
1-3/4 in
Inside Diameter
11/16 in
Minimum Thickness
0.134 in

Details

Thickness Tolerance
=+/-0.026
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Standards
ASME B18.12.4-2009

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.