5/8 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 62WUSS

  • Zoro # G222725474


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
7/64 in
Inside Diameter
11/16 in
Outside Diameter
1-3/4 in
For Screw Size
5/8 in
Thickness Tolerance
=+/-0.026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WUSS
Zoro #
G222725474
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
7/64 in
Inside Diameter
11/16 in
Outside Diameter
1-3/4 in
For Screw Size
5/8 in
Minimum Thickness
0.134 in

Details

Thickness Tolerance
=+/-0.026
System of Measurement
Inch
Standards
ASME B18.12.1-2009
Material
Steel
Item
Flat Washer
Finish
Zinc Plated

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.