5/8 U S S Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS
- Mfr # 62WUSSY
- Zoro # G822725539
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
5/8 in
Outside Diameter
1-3/4 in
Minimum Thickness
0.134 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62WUSSY
- Zoro #
- G822725539
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1-2009
- System of Measurement
- Inch
- Color
- Yellow
- Thickness Tolerance
- =+/-0.026
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1-3/4 in
- Minimum Thickness
- 0.134 in
- Maximum Thickness
- 7/64 in
- Inside Diameter
- 11/16 in
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.