5/8X3 Fender Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 6248WF
Zoro # G922725453
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Thickness Tolerance
=+/-0.015
Inside Diameter
0.688 in
Minimum Thickness
0.047 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6248WF
Zoro #
G922725453
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
0.688 in
Minimum Thickness
0.047 in
Outside Diameter
3 in
Maximum Thickness
0.080 in
For Screw Size
5/8 in
Details
Finish
Zinc Plated
Thickness Tolerance
=+/-0.015
Item
Fender Washer
Material
Steel
System of Measurement
Inch
Rockwell Hardness
B40
Standards
ASME B18.22.1
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.