59 1/4 in x 59 1/4 in x 54 1/2 in Shipping Crate, Brown, Steel, Plywood
Mfr # BNS25
Zoro # G414741817
product price:Â $466.99
/eaKey Features
Inside Length
59 1/4 in
Inside Width
59 1/4 in
Inside Height
54 1/2 in
Maximum Load Capacity
3,500 lb
Material
Steel, Plywood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BNS25
Zoro #
G414741817
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
59 1/4 in
Inside Width
59 1/4 in
Inside Height
54 1/2 in
Outside Length
60 in
Outside Height
60 in
Outside Width
60 in
Wall Thickness
6 mm
Inside LxWxH
59 1/4x59 1/4x54 1/2
Thickness
6 mm
Details
Item
Shipping Crate
Maximum Load Capacity
3,500 lb
Material
Steel, Plywood
Color
Brown
Features
Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
Weight
161 lb
Includes
(4) Loose Sides, Bottom, Lid
Standards
ISPM-15 Certified
Includes Pallet
Pallet Included
Forklift Access Type
4-Way
Stacking Strength
7,000 lb
Number of Pieces
6
Product Type
Nailess Crate
Load Capacity - Maximum
3,500 lb
Description
Shipping Crate, Outside Length 60 in, Outside Width 60 in, Outside Height 60 in, Stacking Strength 7,000 lb, Inside Length 59 1/4 in, Inside Width 59 1/4 in, Inside Height 54 1/2 in, Material Plywood/Metal, Number of Pieces 6, Weight 161 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.