16 in x 16 in x 16 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # 161616
- Zoro # G023392363
product price:Â
$
2.99
/ea
Sold in multiples of 25 for
$74.75
Key Features
Color
Brown
Material
Corrugated
Inside Height
16 in
Inside Width
16 in
Inside Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161616
- Zoro #
- G023392363
- UPC #
- -
- Country of Origin
- United States
- Color
- Brown
- Material
- Corrugated
- Item
- Shipping Box
- Maximum Load Capacity
- 65 lbs
Dimensions
- Inside Height
- 16 in
- Inside Width
- 16 in
- Inside Length
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.