Zoro Select
#6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK
Mfr # U07410.013.0025
Zoro # G9463797
original price:
$3.63
18% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/64 in
- Material Steel
- Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 42 PK (09792)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.665 in Flange Dia., 0.875 in L, Steel, 25 PK (U69136.031.0197)
- ZORO SELECT Wall Anchor, 3" L, Steel, 50 PK (U30537.025.0300)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (931703)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.050.0350)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (430178-PG)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.060.0025)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.019.0075)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.037.0100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.120.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.080.0035)
- Zoro Select Socket Head Cap Screws