Zoro Homepage

#6-32 Socket Head Cap Screw, Flat, Plain Steel, 3/8 in Length, 1000 PK

  • Mfr # 0606CSFLBLK

  • Zoro # G8537455


product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Plain
Standards
ASME B18.3
System of Measurement
Inch
Class
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0606CSFLBLK
Zoro #
G8537455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Screw Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ASME B18.3
System of Measurement
Inch
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Style
Partially Threaded
Thread Type
Coarse

Description

6-32X3/8 Coarse Thread Flat Socket Cap Screw Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.