#6-32 Socket Head Cap Screw, Socket, Black Oxide Steel, 2-3/4 in Length, 100 PK

  • Mfr # U07000.013.0275

  • Zoro # G5321233


product price: $53.89
/pk 100, $0.54/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
2-3/4 in
Material
Steel
Finish
Black Oxide
Drive Size
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07000.013.0275
Zoro #
G5321233
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Screw Length
2-3/4 in
Drive Size
7/64 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Head Height
0.138 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.226 in
Length
2 3/4 in
Head Dia.
0.226 in
Dia./Thread Size
#6-32

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Coarse
Finish Type
Black Oxide
Material Type
Steel
Material Quality Standards
ASTM A574
Maximum Temperature
550 Degrees F
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3, ASTM A574
Min. Tensile Strength
180,000 psi
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 2 3/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products