#6-32 x 1 1/4 in Combination Phillips/Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 5 PK

  • Mfr # SCR150P06C20

  • Zoro # G2963353


product price:  $16.99
/pk 5, $3.40/ea

Key Features

Round Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR150P06C20
Zoro #
G2963353
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1 1/4 in
Drive Size
#2
Head Height
0.094 in
Head Dia.
0.25 in
Pilot Dia.
0.09 in
Screw Size
#6
Head Width
0.25 in
Minimum Thread Length
1 1/4 in
Overall Length
1 11/32 in
Maximum Head Width
1/4 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Combination Phillips/Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS Compliant
Item
Machine Screw
Features
Pilot Point
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
RoHS Compliant
Head Style
Round
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.25 in, Head Height 0.094 in, Drive Size #2, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 1 1/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products