Shop All Machine Screws
Zoro Select
#6-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.013.0125
Zoro # G3140277
original price:
$3.69
10% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U24212.013.0125
- Zoro # G3140277
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.260 to 0.240 in |
Head Height | 0.103 in |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #6-32 |
Minimum Head Height | 0.091 in |
Minimum Head Width | 0.238 in |
Maximum Head Width | 0.262 in |
Maximum Head Height | 0.103 in |
Details
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Head Width 0.262 in, Head Height 0.103 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.262 in, Minimum Head Width 0.238 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 500 PK (494761)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/16 In, PK50 (138637001)
- ZORO SELECT #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0150)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0051)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0037)
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Black Oxide Steel, 2500 PK (0832MPFB)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0250)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61456)
- Zoro Select Machine Screws