#6-32 x 1 1/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-34d
Zoro # G516464881
product price:Â $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Phillips Drive
Flat Head
Material
Stainless Steel
Screw Size
#6-32
Thread Size
#6-32
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms24693c-34d
Zoro #
G516464881
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1 1/4 in
Screw Size
#6-32
Thread Size
#6-32
Overall Length
1 1/4 in
Details
Material
Stainless Steel
Item
Military Standard Phil Flat 100 Degree
Drive
Phillips
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Material Grade/Class
18-8
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 1 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.