#6-32 x 1 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 25 PK
Mfr # 31-xbm-6c-100
Zoro # G516461354
product price:Â $2.89
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.56
Key Features
Phillips Drive
Flat Head
Tensile Strength
80,000 psi
Screw Size
#6-32
Maximum Head Width
19/32 in
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-xbm-6c-100
Zoro #
G516461354
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6-32
Maximum Head Width
19/32 in
Fastener Length
1 in
Drive Size
#2
Overall Length
1 in
Maximum Head Height
5/64 in
Thread Size
#6-32
Details
Tensile Strength
80,000 psi
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Head Type
Flat
Material Grade/Class
18-8
Item
Phil Flat 100 Degree Black Oxide
Thread Type
Coarse
Description
Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.