#6-32 x 1/2 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-cpm-6c-50
Zoro # G216466314
product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38
Key Features
Pan Head
Combination Phillips/Slotted Drive
Fastener Length
1/2 in
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Overall Length
1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-6c-50
Zoro #
G216466314
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/2 in
Overall Length
1/2 in
Drive Size
#2
Thread Size
#6-32
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Details
Head Type
Pan
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Item
Machine Screw
Drive
Combination Phillips/Slotted
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #6-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.