#6-32 x 1/2 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-btm-6c-50

  • Zoro # G216461142


product price:  $9.39
/pk 100, $0.09/ea

Key Features

Truss Head
Phillips Drive
Thread Style
Fully Threaded
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Maximum Head Width
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-6c-50
Zoro #
G216461142
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Drive Size
#2
Maximum Head Height
3/32 in
Fastener Length
1/2 in
Screw Size
#6-32
Thread Size
#6-32
Overall Length
1/2 in

Details

Thread Style
Fully Threaded
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Head Type
Truss
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
70,000 psi
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products