
#6-32 x 1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0604MW
Zoro # G2427860
product price: $322.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0604MW
Zoro #
G2427860
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Description
6-32X1/4 Unslotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.