#6-32 x 2 1/2 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-6c-250

  • Zoro # G016461458


product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58

Key Features

Round Head
Phillips Drive
Type
Machine Screw
Thread Type
Coarse
Overall Length
2 1/2 in
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-6c-250
Zoro #
G016461458
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Fastener Length
2 1/2 in
Maximum Head Height
7/64 in
Drive Size
#2
Screw Size
#6-32
Maximum Head Width
17/64 in
Thread Size
#6-32

Details

Type
Machine Screw
Head Type
Round
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products