#6-32 x 2 3/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-6c-237
Zoro # G316461363
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
Key Features
Phillips Drive
Pan Head
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-6c-237
Zoro #
G316461363
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
2 3/8 in
Minimum Thread Length
1 1/2 in
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Drive Size
#2
Overall Length
2 3/8 in
Screw Size
#6-32
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Partially Threaded
Type
Machine Screw
System of Measurement
Inch
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.