#6-32 x 2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-6c-200
Zoro # G016461878
product price: $3.49
/pk 25, $0.14/eaSold in multiples of 3 for $10.47
Key Features
Phillips Drive
Pan Head
Overall Length
2 in
Type
Machine Screw
Material Grade/Class
316
Thread Size
#6-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-ppm-6c-200
Zoro #
G016461878
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Thread Size
#6-32
Maximum Head Width
17/64 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Drive Size
#2
Fastener Length
2 in
Details
Type
Machine Screw
Material Grade/Class
316
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Head Type
Pan
Item
Machine Screw
Thread Type
Coarse
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.