#6-32 x 2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sbm-6c-200
Zoro # G516462764
product price: $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98
Key Features
Slotted Drive
Binding Head
Maximum Head Width
19/64 in
Thread Style
Fully Threaded
Screw Size
#6-32
System of Measurement
Inch
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-6c-200
Zoro #
G516462764
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
19/64 in
Fastener Length
2 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Height
3/32 in
Overall Length
2 in
Details
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Drive
Slotted
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Binding
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 19/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.