#6-32 x 3/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-spm-6c-75

  • Zoro # G816466073


product price: $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38

Key Features

Pan Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Width
17/64 in
Type
Machine Screw
Tensile Strength
80,000 psi
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-spm-6c-75
Zoro #
G816466073
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Maximum Head Width
17/64 in
Overall Length
3/4 in
Maximum Head Height
5/64 in
Thread Size
#6-32
Screw Size
#6-32

Details

Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
80,000 psi
Head Type
Pan
Material
Stainless Steel
Material Grade/Class
316
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Drive
Slotted
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.