Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # ZW1127

  • Zoro # G110395796


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZW1127
Zoro #
G110395796
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
3/4 in
Minimum Thread Length
3/4 in
Head Height
0.078 in
Maximum Head Height
5/64 in
Overall Length
53/64 in
Maximum Head Width
1/2 in
Head Width
0.505 in
Screw Size
#6

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Item
Machine Screw
Features
Fit these Screws into Spaces where Head Height is Important and Other Wide Head Screws Won't Fit, They Have an Ultra-Wide Truss Head to Distribute the Load Over a Large Area for Excellent Holding Pressure
Rockwell Hardness
B83
Thread Direction
Right Hand
Thread Style
Fully Threaded
Dimensional Standards
RoHS Compliant
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Thread Type
Coarse
Manufacturer Location
Made in USA
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Thread Fit
2A
Type
Machine Screw
Pack Size
Small

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 3/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.