#6-32 x 3/8 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-btm-6c-37
Zoro # G716461130
product price:Â $9.15
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.30
Key Features
Truss Head
Phillips Drive
Thread Type
Coarse
Overall Length
3/8 in
Screw Size
#6-32
Drive Size
#2
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-btm-6c-37
Zoro #
G716461130
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Fastener Length
3/8 in
Screw Size
#6-32
Drive Size
#2
Thread Size
#6-32
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Details
Thread Type
Coarse
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Finish
Black Oxide
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.