#6-32 x 5/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-buf-6c-31
Zoro # G416461546
product price: $9.89
/pk 100, $0.10/eaKey Features
Phillips Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Screw Size
#6-32
Tensile Strength
80,000 psi
Thread Size
#6-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-buf-6c-31
Zoro #
G416461546
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6-32
Thread Size
#6-32
Overall Length
5/16 in
Maximum Head Width
17/64 in
Fastener Length
5/16 in
Drive Size
#2
Maximum Head Height
1/16 in
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Tensile Strength
80,000 psi
Drive
Phillips
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Finish
Black Oxide
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.